Sloan Valve Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

S3362111

Manufacturer Part #: 3362111

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Splash-proof circuit control module protects components from water damage
  • Adjustable infrared sensor range sets faucets for specialized user requirements
  • Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Includes appropriate mounting hardware
  • Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Sensor
CEC Compliant
For Sale in CA
Collection
Optima®
Deck Plate Included
Yes
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Installation Type
Deck Mount
Lead Law Compliant
Yes
Number of Handles
No Handle
Number of Holes
1 Hole
Power Source
Battery, Hardwired
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday