Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3362124
  • Item #3815650
  • Manufacturer Part #3362124
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Adjustable infrared sensor range sets faucets for specialized user requirements
  • Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
  • Splash-proof circuit control module protects components from water damage
  • Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup
  • Includes appropriate mounting hardware
  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
7 in
Stream Type:
Laminar Stream
WaterSense Labeled:
No
Weight:
4.6 lb
Width:
2-13/100 in
cUPC Certified:
Yes