No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Sloan Valve Polished Chrome Sensor Bathroom Sink Faucet
Sloan Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3365023BT
You last purchased this on
 
Sloan

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sloan Valve Polished Chrome Sensor Bathroom Sink Faucet
Sloan Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3365023BT
Sloan

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365023
  • Item #2036708
  • Manufacturer Part #3365023
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable sensor range and time-out settings suit any water usage need
  • 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
  • Troubleshooting LED lights indicate when faucet needs to be serviced
  • Choose from numerous decorative finishes
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Type:
Electronic
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Hardwired
Spout Height:
5-3/4 in
Spout Reach:
5-1/8 in
Trim Only:
No
WaterSense Labeled:
No