Sloan Valve

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3365320  |  Manufacturer Part #3365320

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Troubleshooting LED lights indicate when faucet needs to be serviced
  • Adjustable sensor range and time-out settings suit any water usage need
  • 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
  • Choose from numerous decorative finishes

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Sensor

CEC Compliant: For Sale in CA

Center Size: 4 in

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 0.5 gpm

Green: WaterSense, Yes

Handle Type: Electronic

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Hardwired

Spout Height: 5-3/4 in

Spout Reach: 5-1/8 in

Trim Only: No

WaterSense Labeled: Yes