Optima Plus® 1.28 gpf Elongated One Piece Toilet in White

Part #S20001304  |  Item #4284081  |  Manufacturer Part #20001304

$ 666.30 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paired with industry leading Sloan Flushometer
  • Contributes to LEED
  • 35-7/8" height for maximum comfort
  • Mounting hardware included
  • Glazed trapway: 2-1/8"
  • Flow rate: 1.28 gpf
  • Floor mount installation

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

Application: Commercial

BAA Compliant: Yes

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Optima Plus®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Length: 25-1/4 in

MA Approved: No

Material: Brass

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: One Piece

Toilet Urinal Outlet: Top

WaterSense Labeled: Yes