Sloan Valve Optima Plus® 1.28 gpf Elongated Wall Mount Toilet in White

S20501403

Manufacturer Part #: 20501403

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Vitreous china
  • Elongated bowl with siphon jet flush
  • Glazed trapway: 2-1/8"
  • Flow rate: 1.28 gpf
  • Wall mounted installation allows for easy cleaning

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
Yes
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Optima Plus®
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Installation
Wall Mount
Toilet Type
One Piece
WaterSense Labeled
No
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday