Optima Plus® EBV1022A Flexible Tube Kit Optima Plus

Part #S3325000  |  Item #1775074  |  Manufacturer Part #3325000

$ 51.30 EACH

Flow Rate:

1 gpf
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Used on Flushometer

Specifications

Application: Urinals

Brand Model Compatibility: Sloan Valve G2 Optima Plus® 1.0 gpf Urinal Flushometer

Collection: Optima Plus®

Fits Pipe Size: 3/4 in

Flow Rate: 1 gpf

Hardware Included: Yes

Product Type: Parts Kit

Water Supply Connector Type: Toilet

Weight: 0.5