Sloan Valve

Optima Plus® Push Button Accessory in Polished Chrome

Part #S0375169  |  Manufacturer Part #0375169

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Waterproof push button for use with any MICROPlumb controller
  • Mounts on fixture backsplashes, wall box covers or walls up to 2.5" thick
  • Activates water closets, lavatories and showers
  • Stainless steel button with chrome-plated brass flange
  • Requires 1.5" diameter hole
  • Includes 15' 6-position 4-pin RJ-11 modular plug cord

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.19.6, ASME A112.19.2]

Adjustable: No

BAA Compliant: Yes

Brand Model Compatibility: SloanMCR183APush Button

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Optima Plus®

Flow Rate: 1.6 gpf

Flush Type: Siphon Jet

IAPMO Listed: Yes

Length: 31-1/2 in

Toilet Rough-In: 12 in

Toilet Urinal Outlet: Top

Type: S0375169

WaterSense Labeled: No