Push-Button Assembly in Polished Chrome
Royal® Optima® Push-Button Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal® Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Product Type:
- Override Button
- WaterSense Labeled:
- No