Sloan Valve
Optima® Sensor Activated Electronic Soap Dispenser Polished Chrome
Part #S3346059 | Item #3151553 | Manufacturer Part #3346059
Product Details
- Model: ESD-350
- Metal throat plate
- Unit supplied with one 800 ml. container of lotion soap
- Sensor activated, battery powered
- Battery powered
- Modular one-piece construction for single hole installation
- Chrome
Specifications
ADA Compliant: Yes
Collection: Optima®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Installation Type: Deck Mount
Power Source: Battery
Type: S3346059