Sloan Valve Optima® Sensor Activated Hand Washing Faucet in Polished Chrome

S3365321

Color/Finish

(Pricing is for Polished Chrome)

$536.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
  • Adjustable sensor range and time-out settings suit any water usage need
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
  • Bak-Chek® tee for hot/cold supply
  • Choose from numerous decorative finishes
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Troubleshooting LED lights indicate when faucet needs to be serviced

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
Application
Commercial
Bathroom Faucet Type
Centerset, Sensor
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
Number of Handles
No Handle
Number of Holes
1 or 3 Hole
Power Source
Hardwired
Spout Height
5-3/4 in
Spout Reach
5-1/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday