Sensor Activated Hand Washing Faucet with Plug-In Transformer in Polished Chrome
This product has been replaced by
Manufacturer Part #3365229BT
Optima® Sensor Activated Hand Washing Faucet with Plug-In Transformer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable sensor range and time-out settings suit any water usage need
- 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
- Troubleshooting LED lights indicate when faucet needs to be serviced
- Choose from numerous decorative finishes
- Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
- Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 3 Hole
- Power Source:
- Hardwired
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No