Sensor Hand Battery Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3315047BT
Optima® Sensor Hand Battery Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 138-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Splash-proof circuit control module and Isolated Latching Solenoid Operator protect components from water contact
- Audible tone indicates when batteries need to be replaced or faucet requires other service
- Fiber optic technology provides self-adaptive sensing for accurate water flow
- Color/Finish: Chrome
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Flow rate: 0.5 gpm
- Various decorative finishes available to suit any decor
- Vandal-resistant spray head with pressure-compensating flow control
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CSA Certified:
- CSA B125.1
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Reach:
- 8 in
- Trim Only:
- No
- WaterSense Labeled:
- No