Sensor Operated Deckmount Faucet in Polished Chrome
Optima® Sensor Operated Deckmount Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model ETF-770 has a 10 ¾” gooseneck spout and a 2.2 gpm/8.3 Lpm vandal-resistant laminar flow spray head
- Troubleshooting LED lights indicate when faucet needs to be serviced
- Model ETF-660 features a 2 ¼” spout with a 0.5 gpm/1.9 Lpm water-saving, vandal-resistant spray head
- Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
- Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
- Adjustable sensor range and time-out settings suit any water usage need
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 2 Hole
- Power Source:
- Hardwired
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 6 in
- Trim Only:
- No
- WaterSense Labeled:
- No