No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Sloan Valve Polished Chrome Sensor Bathroom Sink Faucet
Sloan Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3365308BT
You last purchased this on
 
Sloan

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sloan Valve Polished Chrome Sensor Bathroom Sink Faucet
Sloan Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #3365308BT
Sloan

Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365308
  • Item #1639599
  • Manufacturer Part #3365308
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable sensor range and time-out settings suit any water usage need
  • 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
  • Troubleshooting LED lights indicate when faucet needs to be serviced
  • Bak-Chek® tee for hot/cold supply
  • Choose from numerous decorative finishes
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole, 3 Hole
Power Source:
Hardwired
Spout Height:
5-3/4 in
Spout Reach:
5-1/8 in
Spout Type:
Gooseneck
Trim Only:
No
WaterSense Labeled:
No