1.6 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
Sloan

Optima® Series 1.6 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Series 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #S20001301
  • Item #3863001
  • Manufacturer Part #20001301
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contributes to LEED
  • Installation, operating, care and maintenance instructions included
  • Paired with industry leading Sloan Flushometer
  • ADA Compliant
  • NSF/ANSI Std. 61 compliant
  • cUPC/IAPMO listed
  • Meets ANSI: A112.18.1M
  • Lifetime Limited Warranty
  • Sloan Optima® equipped flushometers provide the ultimate in sanitary protection and automatic operation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
Application:
Commercial
BAA Compliant:
Yes
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Optima® Series
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
28-1/8 in
MA Approved -:
No
Material:
Brass
Tank Only:
No
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Top
WaterSense Labeled:
No