Soap Dispenser Chrome

You last purchased this on
 
Sloan

Optima® Soap Dispenser Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Soap Dispenser Chrome

  • Fast #
  • Part #S7000004
  • Item #3611716
  • Manufacturer Part #7000004
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for high traffic areas
  • Sensor activated liquid soap dispenser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
4-1/4 in
Installation Type:
Deck Mount
Material:
Die Cast Zinc
Power Source:
Battery
Spout Reach:
5-3/8 in