Piston Kit for Sloan Crown CR-1005-A Piston
Crown® Piston Kit for Sloan Crown CR-1005-A Piston
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Sloan Crown CR-1005-A Piston
- CARB OTC LEED Compliant:
- No
- Collection:
- Crown®
- Product Type:
- Kit
- WaterSense Labeled:
- No