Sloan Valve

Regal® 1 gpf Sensor Flush Valve

Part #S3582652  |  Manufacturer Part #3582652

Flush Type:

Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Regal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Power Source: Electric

Spud Location: Top

Spud Size: 3/4 in

Valve Size: 3/4 in

Volts: 24V

WaterSense Labeled: No