1 in. 1.6 gpf Exposed Closet Flush Valve in Polished Chrome
Regal® 1 in. 1.6 gpf Exposed Closet Flush Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Low Consumption flush accuracy controlled by Para-Flo Technology
- Flush volumes start as low as 1.6 gpf/6.0 Lpf to meet water-efficiency objectives
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Adjustable tailpiece
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Integrity of the product is maintained with control stop plug
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 16" Rough in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Regal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass
- Type:
- S3080242
- Valve Size:
- 1 in
- WaterSense Labeled:
- No