111 TP XL Flush Valve in Polished Chrome
Regal® XL 111 TP XL Flush Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Closet flushometer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.6
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Regal® XL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass
- Type:
- S3980017
- Valve Size:
- 1 in
- WaterSense Labeled:
- No