Sloan Valve Regal® 1.5 gpf Manual Flush Valve

S3082653

Manufacturer Part #: 3082653

Flush Type

Manual

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

SPECIFICATIONS

ADA Compliant
Yes
Collection
Regal®
Flow Rate
1.5 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Manual
Flush Valve Application
Commercial Urinal
Installation Type
Wall Mount
Spud Location
Top
Spud Size
3/4 in
Type
S3082653
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday