3.5 gpf IPS Semi Red Brass Concealed Manual Hydraulic Flushometer in Rough Brass
Regal® 3.5 gpf IPS Semi Red Brass Concealed Manual Hydraulic Flushometer in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Regal®
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 3.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Type:
- S3988143
- WaterSense Labeled:
- No