Brass Vacuum Breaker in Rough Brass
Regal™ Brass Vacuum Breaker in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Regal™
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- Product Type:
- Vacuum Breaker
- WaterSense Labeled:
- No