V500Aa 1-1/2 x 24-1/2 Vacuum Breaker Chrome
Regal® V500Aa 1-1/2 x 24-1/2 Vacuum Breaker Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 14 PT: 408-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Regal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 24-1/2 in
- Material:
- Brass
- Weight:
- 1.5 lb