Regal® XL 1.28 gpf Manual Flush Valve

Part #S3080050  |  Item #4579903  |  Manufacturer Part #3080050

$ 124.06 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flush volumes start as low as 1.6 gpf/6.0 Lpf to meet water-efficiency objectives
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo® Technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME 112.19.2

ASSE Standards: ASSE 1037

BAA Compliant: Yes

Collection: Regal® XL

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

Green: [Yes, WaterSense]

Installation Type: [Wall Mount, Floor Mount]

Material: Brass

Maximum Pressure: 80 psi

Product Type: Flush Valve

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3080050

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 6.7

Frequently Purchased Together

+
+
+
+
$0