1.28 gpf Manual Flush Valve
Regal® XL 1.28 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Low Consumption flush accuracy controlled by Para-Flo Technology
- Flush volumes start as low as 1.6 gpf/6.0 Lpf to meet water-efficiency objectives
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Adjustable tailpiece
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Integrity of the product is maintained with control stop plug
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 24" Rough in
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Regal® XL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UL Listed:
- No
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes