Regal® XL 3.5 gpf Manual Flush Valve

Part #S3082453  |  Item #437433  |  Manufacturer Part #3082453

$ 152.59 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, 1.25" Top Spud

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Regal® XL

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 3.5 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Urinal

Installation Type: [Wall Mount, Floor Mount]

Material: Brass

Spud Location: Top

Spud Size: 1-1/4 in

Valve Size: 1 in

WaterSense Labeled: No