Repair Kit for 186XL Flushometer

Part #S3301045  |  Item #7407352  |  Manufacturer Part #3301045

Brand Model Compatibility:

186XL Flushometer

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Brand Model Compatibility: 186XL Flushometer

Height: 2-4/5 in

Length: 3-3/10 in

Product Type: Repair Kit

UL Listed: No

Weight: 0.3

Width: 3-3/10 in