Royal® 0.125 gpf Sensor Flush Valve

Part #S3453265  |  Item #3923842  |  Manufacturer Part #3453265

$ 433.16 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flush volumes start as low as a pint of water
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Concealed Flushometer for Wall Hung Urinals, 13.5" Rough in, Rear Spud

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: IPS

End Connections: IPS

Flow Rate: 0.125 gpf

Flow Rate Range: Less than .25 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: [Yes, WaterSense]

Height: 13-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Power Source: Electric

Spud Location: Rear

Spud Size: 3/4 in

Valve Size: 3/4 in

Volts: 24V

WaterSense Labeled: Yes