Sloan Valve

Royal® 0.25 gpf Manual Flush Valve

Part #S3912648  |  Manufacturer Part #3912648

Flush Type:

Manual
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

Flow Rate: 0.25 gpf

Flow Rate Range: Less than 1.0 gpf

Flush Type: Manual

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: WaterSense, Yes

Height: 11-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Spud Location: Top

Spud Size: 3/4 in

Valve Size: 1 in

WaterSense Labeled: Yes