Royal® 0.5 gpf Manual Flush Valve

Part #S3912697  |  Item #1658335  |  Manufacturer Part #3912697

$ 138.91 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME 112.19.2

ASSE Standards: ASSE 1037

BAA Compliant: Yes

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 0.5 gpf

Flow Rate Range: .25 gpf - 1.0 gpf

Flush Type: Manual

Flush Valve Application: Commercial Urinal

Green: [Yes, WaterSense]

Installation Type: Wall Mount

Maximum Pressure: 80 psi

Product Type: Flush Valve

Spud Location: Top

Spud Size: 3/4 in

Type: S3912697

Valve Body Material: Brass

Valve Size: 3/4 in

WaterSense Labeled: Yes

Weight: 10