186 0.5 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

Royal® 186 0.5 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® 186 0.5 gpf Sensor Flush Valve

  • Fast #
  • Part #S3912679
  • Item #3151386
  • Manufacturer Part #3912679
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SMO
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
CSA Certified:
Yes
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Urinal
Installation Type:
Wall Mount
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
Valve Size:
3/4 in
WaterSense Labeled:
No