Royal® 1-1/2 in. Brass Vacuum Breaker in Polished Chrome

Part #S0393028  |  Item #2034843  |  Manufacturer Part #0393028

$ 177.12 EACH

Fitting Sizes:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

IAPMO Listed: No

Length: 25 in

WaterSense Labeled: No