1 gpf 10-3/4 LDIM Concealed Urinal Flushometer for 3/4 in. Back Spud Urinals in Polished Chrome
Royal® 1 gpf 10-3/4 LDIM Concealed Urinal Flushometer for 3/4 in. Back Spud Urinals in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Flush volumes start as low as a pint of water
- Valve shall be in compliance to the applicable sections of ASSE 1037
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Adjustable tailpiece
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Manual Concealed Flushometer for Wall Hung Rear Spud Urinals, 13.5" Rough in, Rear Spud
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.6
- ASME:
- ASME 112.19.6
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Material:
- Metal
- Type:
- S3913103
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes