Royal® 1.0 Gallons Per Flush Urinal Flush Valve SMOOTH

Part #S3912475  |  Item #2916073  |  Manufacturer Part #3912475

$ 371.32 EACH

Type:

S3912475

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, 1.25" Top Spud, SMOOTH

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dual Flush: No

Flow Rate: 1.5 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Installation Type: Wall Mount

Material: Brass

Power Source: Electric

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3912475

WaterSense Labeled: No

Weight: 12.5