111 1.6 gpf Smooth Flush Valve
Royal® 111 1.6 gpf Smooth Flush Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All organic rubber has been replaced with synthetic compounds
- Optional purple handle provides additional indication of reclaimed water use
- Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
- Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SMOOTH
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass
- Power Source:
- Battery
- WaterSense Labeled:
- No