116 1.6 gpf Exposed Water Closet Flushometer Flush Valve

You last purchased this on
 
Sloan

Royal® 116 1.6 gpf Exposed Water Closet Flushometer Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® 116 1.6 gpf Exposed Water Closet Flushometer Flush Valve

  • Fast #
  • Part #S3010426
  • Item #1127798
  • Manufacturer Part #3010426
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 27" Rough in
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount, Floor Mount
Material:
Brass, Rubber
Type:
S3010426
WaterSense Labeled:
No