Sloan Valve

Royal® 1.28 gpf Flushometer in Polished Chrome

Part #S3910850  |  Manufacturer Part #3910850

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Various types of push-button flush actuators, which can be remotely positioned
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open actuator, Vandal-resistant stop cap to facilitate security
  • Made from rough brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, Hydraulic

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

Flow Rate: 1.28 gpf

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Installation Type: [Wall Mount, Floor Mount]

Lead Law Compliant: Yes

Material: Brass

Valve Size: 1 in

WaterSense Labeled: Yes