Royal® 1.28 gpf Manual Flush Valve

Part #S3910335  |  Item #1660346  |  Manufacturer Part #3910335

$ 180.34 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 24" Rough in

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

GSA Approved: No

Green: [Yes, WaterSense]

Height: 24 in

IAPMO Listed: Yes

Installation Type: [Wall Mount, Floor Mount]

Material: Brass

Spud Location: Top

Spud Size: 1-1/2 in

Valve Size: 1 in

WaterSense Labeled: Yes