1.28 gpf Manual Flush Valve

You last purchased this on
 
Sloan

Royal® 1.28 gpf Manual Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #S3914856
  • Item #3815466
  • Manufacturer Part #3914856
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open
  • Various types of push-button flush actuators, which can be remotely positioned
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Made from rough brass
  • Vandal-resistant stop cap to facilitate security
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, Hydraulic
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
952 Concealed Manual Hydraulic Flushometer
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Toilet
Green Product:
Yes, WaterSense
Installation Type:
Floor Mount, Wall Mount
Material:
Brass
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes