1.28 gpf Rebuild Kit for Closet Flushometer
Royal® 1.28 gpf Rebuild Kit for Closet Flushometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Flow Rate:
- 1.28 gpf
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Kit
- WaterSense Labeled:
- No