Royal® 1.28 gpf Sensor Flush Valve

Part #S3910072  |  Item #3769555  |  Manufacturer Part #3910072

$ 354.93 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SMOOTH

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

Installation Type: [Wall Mount, Floor Mount]

Material: Brass

Power Source: Battery

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3910072