Sloan Valve

Royal® 1.5 gpf. - 180 Flush Valve with Sweat

Part #S3012426  |  Manufacturer Part #3012426

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, 1.25" Top Spud

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Royal®

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: IPS

Flow Rate: 1.5 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Manual

Flush Valve Application: Commercial Urinal

Installation Type: Wall Mount

Spud Location: Top

Spud Size: 1-1/4 in

Type: S3012426

Valve Size: 1 in

WaterSense Labeled: No