Royal® 1.5 gpf Sensor Flush Valve

Part #S3452647  |  Manufacturer Part #3452647

Starting at
$ 480.83 EACH

Flush Type:

Sensor
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor-activated, hardwired urinal flushometer
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • 11 1/2" rough-in above fixture
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.5 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

Installation Type: Wall Mount

Material: Brass

Power Source: Electric

Spud Location: Top

Spud Size: 3/4 in

Valve Size: 1 in

Volts: 24V

WaterSense Labeled: No