Royal® 1.6 Gallons Per Flush ROYAL Bed Pan Washer Flush Valve

Part #S3919726  |  Item #1640019  |  Manufacturer Part #3919726

$ 731.74 EACH

Type:

S3919726
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exposed water closet, diaphragm model, chrome-plated hydraulic actuated water closet Flushometer for floor-mounted or wall-hung top spud bowls
  • Operates by means of a push button with an ADA-compliant, non-hold-open feature type actuator to ensure water conservation
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, Hydraulic, Bedpan Washer

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: A112.19.6

ASSE Standards: ASSE 1037

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dual Flush: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Manual

Height: 8-3/8 in

Installation Type: [Wall Mount, Floor Mount]

Material: Metal

Spud Location: Top

Spud Size: 1-1/2 in

Style: Commercial

Type: S3919726

Weight: 12.1

Width: 1-39/125 in