Royal® 1.6 gpf Bedpan Washer Flush Valve

Part #S3019610  |  Item #1641144  |  Manufacturer Part #3019610

$ 604.80 EACH

Flow Rate:

1.6 gpf
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For floor mounted or wall hung top spud bowls

Specifications

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Handle Type: Push

IAPMO Listed: Yes

Installation Type: [Wall Mount, Floor Mount]

Material: Brass

Type: S3019610

Valve Size: 1 in

WaterSense Labeled: No