1.6 gpf Exposed Manual Bedpan Washer Flushometer in Polished Chrome
Royal® 1.6 gpf Exposed Manual Bedpan Washer Flushometer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
- Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
- Exposed water closet, diaphragm model Flushometer is intended for floor-mounted or wall-hung top spud bowls
- Valve shall be in compliance to the applicable sections of ASSE 1037
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
- Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 26.5" Rough in, Bedpan Washer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.2
- ASSE Standards:
- ASSE 1037
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Height:
- 26-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Pressure - High:
- 80
- Pressure - Low:
- 15
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes