Sloan Valve Royal® 1.6 gpm Manual Flush Valve

S3451653

Manufacturer Part #: 3451653

Flush Type

Manual

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14-1/2" , Rough in, Rear Spud

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
Application
Commercial
BAA Compliant
No
Collection
Royal®
End Connections
IPS
Flow Rate
1.6 gpm
Flush Type
Manual
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Spud Location
Rear
Spud Size
1-1/2 in
Type
S3451653
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday