18 x 3/4 in. Brass Vacuum Breaker in Polished Chrome

You last purchased this on
 
Sloan

Royal® 18 x 3/4 in. Brass Vacuum Breaker in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® 18 x 3/4 in. Brass Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #S0393076
  • Item #2035487
  • Manufacturer Part #0393076
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes PERMEX™ vacuum breaker sac
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Royal®
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Length:
18 in
WaterSense Labeled:
No